Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 5 MFD, 1-7/8 In. H
Mfr # 22F166
Zoro # G4557393
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 1 7/8 in
- Overall Width 1 7/16 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F166
- Zoro # G4557393
- UPC # 190735168936
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 1 7/8 in |
Overall Width | 1 7/16 in |
Overall Depth | 7/8 in |
Case Height | 1 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 5, Overall Height 1 7/8 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- MILLER FLUID POWER Position Indicating Switch, 10 to 30VDC (P8SAGNFAX)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K426)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F165)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F175)
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- DAYTON Run Capacitor, 25 MFD, 440V, Round (2MEH2)
- ILC Replacement For PACKARD, PRCFD505A (PRCFD505A)
- Dayton Motor Run Capacitors