Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 4 MFD, 1-7/8 In. H
Mfr # 22F165
Zoro # G4559064
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 1 7/8 in
- Overall Width 1 7/16 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F165
- Zoro # G4559064
- UPC # 190735168929
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 1 7/8 in |
Overall Width | 1 7/16 in |
Overall Depth | 7/8 in |
Case Height | 1 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 4, Overall Height 1 7/8 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- FOSTER Industrial Intrchnge, Sckt, Brass/Stl, 3/8" (1714)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F175)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (2MEJ8)
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- DAYTON Run Capacitor, 45 MFD, 370V, Oval (2MDW7)
- DAYTON Motor Run Capacitor, 25 MFD, 4-5/8 In. H (6FLN7)
- Dayton Motor Capacitors