Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 3 MFD, 1-1/2 In. H
Mfr # 22F173
Zoro # G4576171
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 1 1/2 in
- Overall Width 1 7/16 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F173
- Zoro # G4576171
- UPC # 190735169001
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 7/16 in |
Overall Depth | 21/32 in |
Case Height | 1 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 440V AC, Microfarad Rating 3, Overall Height 1 1/2 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D010BN4HC, Pressure Line, 10 micron (ZX-0140D010BN4HC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F172)
- DAYTON Motor Dual Run Cap, 25/4 MFD, 370V, Round (12N967)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Oval (POCF45A)
- Dayton Motor Run Capacitors