Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 25 MFD, 4-5/8 In. H
Mfr # 6FLN7
Zoro # G0998611
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 25
- Capacitor Voltage 480V AC
- Capacitor Shape Oval
- Overall Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6FLN7
- Zoro # G0998611
- UPC # 190735362808
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Case Height | 4 1/8 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 480V AC, Microfarad Rating 25, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- PIX NORTH AMERICA FHP V-BELT 5L330 (B30)
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Oval (2MEA8)
- DAYTON Run Capacitor, 60 MFD, 370V, Oval (2MDX1)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round (2MEE2)
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- Dayton Motor Run Capacitors