Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 22.5 MFD, 3-5/8 In. H
Mfr # 39P226
Zoro # G5078227
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 22.5
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 39P226
- Zoro # G5078227
- UPC # 190735277805
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 1 3/4 in |
Diameter | 1 3/4 in |
Case Height | 3 3/16 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 22.5, Overall Height 3 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- TOMPKINS Hydraulic Fitting-Steel05FJ-04MJ (2406-05-04)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFS100)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F165)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- DAYTON Motor Dual Run Cap, 55/10 MFD, 440V, Oval (6FLP1)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round (6FLR8)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- Dayton Motor Run Capacitors