Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 2 MFD, 2-3/4 In. H
Mfr # 4UHA5
Zoro # G1238474
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 2
- Capacitor Voltage 440V AC
- Capacitor Shape Oval
- Overall Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UHA5
- Zoro # G1238474
- UPC # 190735335154
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 2 in |
Case Height | 2 5/32 in |
Overall Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 2, Overall Height 2 3/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5658)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- BUNTING BEARINGS Flanged Bearing, I.D. 8, L 8, PK5 (FFM008012008)
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 370V, Round (6FLP9)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (4UHA8)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 440V, Oval (6FLP0)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- Dayton Motor Run Capacitors