Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 2 MFD, 1-1/2 In. H
Mfr # 22F172
Zoro # G4589672
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 1 1/2 in
- Overall Width 1 7/16 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F172
- Zoro # G4589672
- UPC # 190735168998
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 7/16 in |
Overall Depth | 21/32 in |
Case Height | 1 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 440V AC, Microfarad Rating 2, Overall Height 1 1/2 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 440V, Round (2MEK2)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Round (PRCF15A)
- Dayton Motor Capacitors