Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 2 MFD, 1-1/2 In. H
Mfr # 22F163
Zoro # G4624024
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 1 1/2 in
- Overall Width 1 7/16 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F163
- Zoro # G4624024
- UPC # 190735168905
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 7/16 in |
Case Height | 1 1/8 in |
Overall Depth | 21/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 2, Overall Height 1 1/2 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F172)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Round (6FLP8)
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- PACKARD Titan Pro Run Capacitor 70+7.5 MFD 440/370-Volt Round (TRCFD7075)
- Dayton Motor Run Capacitors