Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 15 MFD, 2-1/4 In. H
Mfr # 22F171
Zoro # G4583284
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 2 1/4 in
- Overall Width 2 1/4 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F171
- Zoro # G4583284
- UPC # 190735168981
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 2 1/4 in |
Case Height | 1 5/8 in |
Overall Depth | 1 3/16 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 15, Overall Height 2 1/4 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nipple Filter, 1/4 NPT, 40 Micron (1EJV3)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 ZZ PRX)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- PACKARD 60/5 MFD Round Dual Capacitor (TRCFD605)
- Dayton Motor Run Capacitors