Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H
Mfr # 22F170
Zoro # G4527661
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 2 1/4 in
- Overall Width 2 1/4 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F170
- Zoro # G4527661
- UPC # 190735168974
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Depth | 1 3/16 in |
Case Height | 1 5/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 12.5, Overall Height 2 1/4 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- TRICO Coolant System, 2 Lines (30802)
- D&D 1532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1532)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Oval (6FLN5)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 440V, Round (2MEK2)
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- Dayton Motor Run Capacitors