Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 3/4hp, 1075/4,208-230v, Ring/Std
Mfr # 7E676
Zoro # G2194683
product price: $241.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Max. Ambient Temp. 40 Degrees C
- Motor Service Factor 1
- Motor Enclosure Design Open Air-Over
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E676
- Zoro # G2194683
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 15/16 in |
Overall Length | 12 15/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 6.1-5.8 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- CHICAGO PNEUMATIC O-Ring P5 (2050487463)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm Motor (3900-2033-000)
- Dayton Direct Drive Blower Motors