Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 3/4hp, 1075/3,115 V, Ring/Stud
Mfr # 7E653
Zoro # G1838042
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Motor Bearings Sleeve
- Duty Continuous
- Motor Thermal Protection Auto
- Motor Mounting Type T-Flex
- Nameplate RPM 1,075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7E653
- Zoro # G1838042
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 7/16 in |
Shaft Length | 4 in |
Length Less Shaft | 6 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 11.5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X06X06LN)
- ZORO SELECT FHP Sheave, 2AK30-QT (2AK30)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 14 # of Teeth (50BS14H X 7/8)
- FESTO Push-In L-Fitting NPQH-L-G14-Q8-P10 (NPQH-L-G14-Q8-P10)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- DAYTON Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole (7E668)
- Dayton Permanent Split Capacitor Blower Motors