Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO
Mfr # 5BE56
Zoro # G1260287
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Duty Continuous
- Length Less Shaft 8 13/16 in
- No. of Speeds 1
- Body Dia. 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5BE56
- Zoro # G1260287
- UPC # 190735342190
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 8 13/16 in |
Body Dia. | 5 11/16 in |
Stud Size | #10-32 |
Shaft Length | 2 1/2 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 48Z Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- INTERSTATE PNEUMATICS 50MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7006)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- DAYTON Motor, PSC, 1/6hp, 1075/4,115, Ring/Std/Hole (7E655)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- Dayton Permanent Split Capacitor Blower Motors