Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open
Mfr # 4YU19
Zoro # G1881512
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5 5/8 in
- HP 1/8
- Shaft Length 2 1/2 in
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU19
- Zoro # G1881512
- UPC # 190735339060
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 2 1/2 in |
Bolt Circle Dia. | 5 3/16 in |
Stud Size | #10-32 |
Length Less Shaft | 5 1/2 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 860, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.0 A, 48Y Frame, Replacement For 4HZ44, 4HZ46, 4HZ48, 4HZ50, 4YC68, 6KWK4, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator 0-200PSI 3/4" (CO 8806H)
- GLOBAL G1SC-137-B One-Piece Clamping Collar (G1SC-137-B)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005ZZ (6005 ZZ/C3 PRX)
- CONTINENTAL CONTITECH 2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs (2/C120)
- DAYTON Motor, PSC, 3/4hp, 1075/3,115 V, Ring/Stud (7E653)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- DAYTON Direct Drive Blower Motor, 1/3 HP, 40 deg. (GGS_47828)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- Dayton Permanent Split Capacitor Blower Motors