Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV
Mfr # 1AGF9
Zoro # G2967115
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.8 A
- Motor Sub Application Direct Drive
- Phase Single
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Motor Shaft Rotation CCWSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1AGF9
- Zoro # G2967115
- UPC # 190735131206
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 3 7/8 in |
Bolt Circle Dia. | 5 1/4 in |
Stud Size | #10-32 |
Overall Length | 7 in |
Shaft Length | 3 3/4 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.8 A, Replacement For 2RB86, 5TCK8, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2230V326 (2230V326)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- ZEP GroovyV, Anti-Seize Lubricant, 20n15, PK12 (022101)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- DAYTON Motor, PSC, 3/4hp, 1625/3,208-230, Ring/Stud (7E674)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- DAYTON Direct Drive Blower Motor, 1/2 HP, CWSE (GGS_47829)
- DAYTON Motor, 1/3hp, D/D Blower (3LU80)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- Dayton Permanent Split Capacitor Blower Motors