Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/6hp, 1075/4,208-230, Ring/Stud
Mfr # 7E656
Zoro # G0381035
product price: $158.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Mounting Position All Angle
- No. of Speeds 4
- Motor Thermal Protection Auto
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E656
- Zoro # G0381035
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 13/16 in |
Length Less Shaft | 5 7/16 in |
Overall Length | 11 3/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 1.20-1.13 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing, Replacement (56052)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- CHICAGO PNEUMATIC Jaw Set 1 (8950250364)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- Dayton Permanent Split Capacitor Blower Motors