Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/6hp, 1075/3,277 V, Ring/Stud
Mfr # 7E657
Zoro # G2286164
product price: $154.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- HP 1/6
- Motor Shaft Design Flat
- Body Dia. 5 5/8 in
- Full Load Amps 0.90 A
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E657
- Zoro # G2286164
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Overall Length | 11 3/16 in |
Length Less Shaft | 5 3/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.90 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1162 (XPZ1162)
- BESTORQ Kevlar V-Belt / B100LG, 5L1030K (5L1030K)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- DAYTON Motor, PSC, 1/2hp, 1625/3,208-230, Ring/Stud (7E669)
- DAYTON Motor, 3/4hp, D/D Blower (6GC94)
- DAYTON Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole (7E668)
- DAYTON Motor, PSC, 1/2hp, 1075/4,208-230, Ring/Stud (7E671)
- CENTURY Motor, PSC, 1/10 HP, 1625 RPM, 115V, 42Y, OAO (9708)
- Dayton Permanent Split Capacitor Blower Motors