Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO
Mfr # 4YU23
Zoro # G1694673
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Stud Location Shaft End
- Replacement For 4HZ36, 4HZ38, 4HZ40, 4HZ42, 5DVR9, 5DVT1
- Motor Mounting Position All Angle
- RPM Range 1,101-1,200
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YU23
- Zoro # G1694673
- UPC # 190735339107
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 7 5/16 in |
Shaft Length | 2 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Stud Size | #10-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.2 A, 48Y Frame, Replacement For 4HZ36, 4HZ38, 4HZ40, 4HZ42, 5DVR9, 5DVT1, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Compressed Air Filter 100 CFM (250)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- DAYTON Motor, PSC, 1/4hp, 1075/4,208-230, Ring/Stud (7E661)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (5BE56)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- Dayton Permanent Split Capacitor Blower Motors