Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole
Mfr # 7E658
Zoro # G2574442
product price: $206.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Shaft Length 6 in
- Application Blowers, Fans and Air Circulators
- Length Less Shaft 5 7/16 in
- Voltage 115V AC
- Motor Sub Application Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E658
- Zoro # G2574442
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Length Less Shaft | 5 7/16 in |
Overall Length | 11 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.4 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 1/2" Female Pipe, Straight (2405-12-08)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- LINKBELT P3U220N 1 1/4 Pillow Block Ball Bearing (P3 U22ON)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- DAYTON Direct Drive Blower Motor, 1/2 HP, CWSE (GGS_47829)
- DAYTON Motor, PSC, 1/3hp, 1075/4,115, Ring/Std/Hole (7E665)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- CENTURY Motor, PSC, 1/4 HP, 1100,115/230V, 48Z, TEAO (C045A)
- Dayton Direct Drive Blower Motors