Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4hp, 1075/4,115, Ring/Std/Hole
Mfr # 7E660
Zoro # G0325814
product price: $199.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Ring/Stud
- No. of Speeds 4
- Motor Mounting Position All Angle
- Capacitor Required 2MDV4
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E660
- Zoro # G0325814
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 9/16 in |
Shaft Length | 6 in |
Overall Length | 11 9/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 3.8 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, HSS, 1-56/64", 5" (HSS72)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B40)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- DAYTON Motor, 1/2hp, D/D Blower (4M101)
- DAYTON Motor, PSC, 1/4 HP, 850 RPM, 115V, 48Y, OAO (4HZ65BG)
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1/3HP (WG840585)
- Dayton Direct Drive Blower Motors