Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4 HP, 860 RPM, 115V, 56Z, ODP
Mfr # 4YU20
Zoro # G0902465
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 6 1/2 in
- Voltage 115V AC
- Duty Continuous
- Mounting Stud Location Shaft End
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU20
- Zoro # G0902465
- UPC # 190735339077
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 1/2 in |
Shaft Length | 2 3/4 in |
Bolt Circle Dia. | 6 1/16 in |
Stud Size | #10-32 |
Resilient Ring Dia. | 2 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 860, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.8 A, 56Z Frame, Replacement For 4HZ52, 4HZ54, 4YC73, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- LEGACY WHIP HOSE 1/4" NPT 2' (LMHFZ1405YW2B)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 2)
- DAYTON Motor, 3/4hp, D/D Blower (3LU88)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- Dayton Direct Drive Blower Motors