Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO
Mfr # 4YU27
Zoro # G2584924
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Motor Mounting Position All Angle
- Motor Shaft Design Flat
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YU27
- Zoro # G2584924
- UPC # 190735339138
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Stud Size | #10-32 |
Shaft Length | 3 1/4 in |
Length Less Shaft | 7 5/16 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.6 A, 48Y Frame, Replacement For 2RB87, 4HZ37G, 4HZ39G, 4HZ41G, 4HZ43G, 5DVT0, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.60" OD (3V561)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud (7E681)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- A.O. SMITH Century 390, 5" Split Capacitor Motor - 1050 RPM 115 Volts (390)
- Dayton Direct Drive Blower Motors