Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4 HP, 1140 RPM, 115V, 48Y, OAO
Mfr # 4YY54
Zoro # G3427952
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring to Ring Center 7 3/8 in
- Phase Single
- Stud Size #10-32
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Includes 5 MFD 370VAC Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YY54
- Zoro # G3427952
- UPC # 190735339626
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #10-32 |
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 7 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Length | 2 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.2 A, 48 Frame, Replacement For 4HZ49, 4HZ51, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-125 SST)
- FESTO Rod Clevis SG-M10 (SG-M10)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B818)
- DAYTON Direct Drive Blower Motor, 1 HP, 40 deg. (GGS_47824)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- DAYTON Motor, PSC, 1/2hp, 1075/4,208-230, Ring/Stud (7E671)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- DAYTON Motor, PSC, 1/6hp, 1075/4,208-230, Ring/Stud (7E656)
- Dayton Permanent Split Capacitor Blower Motors