Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3hp, 1625/3,208-230, Ring/Stud
Mfr # 7E664
Zoro # G0324082
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- Application Blowers, Fans and Air Circulators
- Length Less Shaft 6 1/8 in
- Motor Thermal Protection Auto
- Ring to Ring Center 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7E664
- Zoro # G0324082
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 1/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 12 1/8 in |
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.2-1.90 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (P208-01A)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW (D532)
- DAYTON Direct Drive Blower Motor, 1/2 HP, CWSE (GGS_47829)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON Motor, PSC, 1/3hp, 1075/4,115, Ring/Std/Hole (7E665)
- Dayton Direct Drive Blower Motors