Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3hp, 1625/3,115, Ring/Std/Hole
Mfr # 7E663
Zoro # G0806276
product price: $186.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Motor Bearings Sleeve
- Ins. Class B
- Motor Design Permanent Split Capacitor
- Shaft Length 6 in
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E663
- Zoro # G0806276
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Overall Length | 11 11/16 in |
Length Less Shaft | 5 11/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.1 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- METABO LUBRICATION STICK (623443000)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- DAYTON Motor, 1hp, D/D Blower (6GC95)
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- Dayton Permanent Split Capacitor Blower Motors