Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3hp, 1075/4,115, Ring/Std/Hole
Mfr # 7E665
Zoro # G0316364
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- No. of Speeds 4
- Motor Service Factor 1
- Motor Enclosure Design Open Air-Over
- Phase Single
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7E665
- Zoro # G0316364
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Overall Length | 11 15/16 in |
Length Less Shaft | 5 15/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 4.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- DYNABRADE Plug (07147)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O169)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- DAYTON Motor, 1/4hp, D/D Blower (3LU76)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- RHEEM Motor 208/230V Ccw Fan 1/3hp (51-100998-19)
- Dayton Direct Drive Blower Motors