Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3hp, 1075/3,277 V, Ring/Stud
Mfr # 7E667
Zoro # G1852654
product price: $198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Motor Bearings Sleeve
- Motor Design Permanent Split Capacitor
- Frame 48YZ
- Motor Sub Application Direct Drive
- Motor Mounting Type Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E667
- Zoro # G1852654
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Overall Length | 12 3/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 3/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 2.2 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- DAYTON Motor, PSC, 1/6hp, 1075/4,115, Ring/Std/Hole (7E655)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- Dayton Direct Drive Blower Motors