Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3 HP, 860 RPM, 115V, 56HZ, OAO
Mfr # 4YU21
Zoro # G3484311
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring to Ring Center 11 1/8 in
- Capacitor Required Included
- Ins. Class B
- Replacement For 4YC76
- Resilient Ring Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YU21
- Zoro # G3484311
- UPC # 190735339084
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Bolt Circle Dia. | 6 1/16 in |
Stud Size | #10-32 |
Body Dia. | 6 1/2 in |
Length Less Shaft | 11 1/2 in |
Shaft Length | 3 1/4 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 860, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.5 A, 56HZ Frame, Replacement For 4YC76, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.35, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 370H150 (370H150G)
- BALDOR-RELIANCE Handling Motor, 2 HP, 1755 rpm, 3-Phase (VEUHM3558T)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, PSC, 1/3hp, 1625/3,115, Ring/Std/Hole (7E663)
- DAYTON Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO (4HZ68BG)
- DAYTON Motor, PSC, 1/6hp, 1075/4,115, Ring/Std/Hole (7E655)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO (4M098BG)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- Dayton Direct Drive Blower Motors