Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2hp, 1625/3,115, Ring/Std/Hole
Mfr # 7E668
Zoro # G2816764
product price: $228.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Full Load Amps 5.5 A
- Motor Bearings Sleeve
- Motor Design Permanent Split Capacitor
- Body Dia. 5 5/8 in
- Motor Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E668
- Zoro # G2816764
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Length Less Shaft | 6 3/16 in |
Overall Length | 12 3/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D136)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- LUBRIPLATE Sfgo Ultra 46, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-060)
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole (7E670)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Direct Drive Blower Motor, 1 HP, 40 deg. (GGS_47824)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- Dayton Direct Drive Blower Motors