Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2hp, 1075/4,208-230, Ring/Stud
Mfr # 7E671
Zoro # G2166665
product price: $204.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Shaft Length 6 in
- Ring to Ring Center 6 in
- Motor Application HVAC/R
- Body Dia. 5 5/8 in
- HP 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E671
- Zoro # G2166665
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Overall Length | 12 7/16 in |
Length Less Shaft | 6 7/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 3.3-3.1 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- DAYTON Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO (4M098BG)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Motor, PSC, 1hp, 1625/3,115v, Ring/Stud/Hole (7E678)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- Dayton Permanent Split Capacitor Blower Motors