Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2hp, 1075/3,277 V, Ring/Stud
Mfr # 7E672
Zoro # G1361604
product price: $232.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- RPM Range 1,001-1,100
- Voltage Compatibility 208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
- Ring to Ring Center 6 in
- Duty Continuous
- No. of Speeds 3
Product Information
- Brand Dayton
- MFR # 7E672
- Zoro # G1361604
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 12 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Length Less Shaft | 6 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 2.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8M)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- REELCRAFT Spring Return Hose Reel , 1/4 in Hose Dia., 50 ft Length, (RS7450 OHP)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- DAYTON Motor, 3/4hp, D/D Blower (6GC94)
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, ODP (4YU24)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- Dayton Permanent Split Capacitor Blower Motors