Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO
Mfr # 4HZ63BG
Zoro # G0459112
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position All Angle
- Length Less Shaft 6 1/4 in
- Capacitor Required Included
- Shaft Length 3 in
- Nameplate RPM 1,650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4HZ63BG
- Zoro # G0459112
- UPC # 190735326428
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 1/4 in |
Shaft Length | 3 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,650, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.0-4.0 A, 48Y Frame, Replacement For Mfr. No. 4HZ25, 4HZ45, 4HZ47, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210 X1-1/4 KW1/4 X1/8)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VL3507)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- DAYTON Direct Drive Blower Motor, 1 HP, 40 deg. (GGS_47824)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- Dayton Direct Drive Blower Motors