Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO
Mfr # 5BE66
Zoro # G1693781
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Full Load Amps 5.4/2.7 A
- Hz 60 Hz
- Motor Bearings Ball
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5BE66
- Zoro # G1693781
- UPC # 190735342244
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 11/16 in |
Length Less Shaft | 9 13/16 in |
Stud Size | #10-32 |
Shaft Length | 2 3/4 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.4/2.7 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Grease Fittings, Press-In Grease Zerk (127-002)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG3AUSR05210A)
- CONTINENTAL 1/2" x 3 ft Lead Hose 300 psi (HZR05030-03-14-G)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005846, Return Line, 10 micron, Outside-In (MF0578659)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Direct Drive Blower Motor, 1/4 HP, 60 Hz (GGS_47825)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- Dayton Direct Drive Blower Motors