Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO
Mfr # 4HZ64BG
Zoro # G2443122
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Replacement For Mfr. No. 4HZ24, 4HZ44, 4HZ46
- Length Less Shaft 5 13/16 in
- Motor Design Permanent Split Capacitor
- Application Mfr. No. 4HZ24, 4HZ44, 4HZ46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4HZ64BG
- Zoro # G2443122
- UPC # 190735326435
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 13/16 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 8 13/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 3 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.6 A, 48Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPEAC4-4F)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- RHEEM Motor 460V 1075rpm 2Spd 3/4hp (51-102182-03)
- Dayton Direct Drive Blower Motors