Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud
Mfr # 7E679
Zoro # G2634152
product price: $183.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Ins. Class B
- Ring to Ring Center 7 in
- Motor Shaft Design Flat
- Capacitor Required 2MDW2
- RPM Range 1,601-1,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E679
- Zoro # G2634152
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 13 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 7 7/16 in |
Shaft Length | 6 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 6.8-6.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Pipe, Straight (2405-12-12)
- PARKER Field Adaptor, 1 In NPT, 1 In L (937546)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 36 # of Teeth (40BS36 X 1 1/4)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- DAYTON Motor, PSC, 1/4 HP, 860 RPM, 115V, 56Z, ODP (4YU20)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, 1/6hp, D/D Blower (3LU71)
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- Dayton Permanent Split Capacitor Blower Motors