Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO
Mfr # 4YU26
Zoro # G2566471
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B
- Motor Bearings Ball
- Motor Service Factor 1
- Length Less Shaft 10 13/16 in
- Motor Design Permanent Split Capacitor
Product Information
- Brand Dayton
- MFR # 4YU26
- Zoro # G2566471
- UPC # 190735339121
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 10 13/16 in |
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.4/5.7 A, 48Z Frame, Replacement For 4HZ57, 4HZ59, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- FESTO Push-In Fitting QSM-M3-2 (QSM-M3-2)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- DAYTON Direct Drive Blower Motor, 1/4 HP, 60 Hz (GGS_47825)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Motor, PSC, 1/3 HP, 860 RPM, 115V, 56HZ, OAO (4YU21)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- Dayton Direct Drive Blower Motors