Shop All Pump Parts
Dayton
Motor
Mfr # PPTCEN01G
Zoro # G8407691
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 5PXX9
- Phase Single
- Standards CUS
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPTCEN01G
- Zoro # G8407691
- UPC # 190735318836
- Country of Origin China
- Category Pump Parts
Details
Item | MOTOR |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 5PXX9 |
Phase | Single |
Standards | CUS |
Motor Enclosure Design | Open Dripproof |
Motor Enclosure | Open Dripproof (ODP) |
Product Type | Motor |
Horsepower | 1/4 hp |
Compatible with Pump Type | Straight Centrifugal |
Nameplate Voltage | 115V AC |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 5PXX9 |
Compatible Grainger Part Number | 5PXX9 |
Compatible Manufacturer Part Number | 5PXX9 |
Compatible with Manufacturer Model Number [NEW] | 5PXX9 |
Compatible with Manufacturer Part Number | 5PXX9 |
Compatible Manufacturer Model Number | 5PXX9 |
For Use with Mfr. Model Number | 5PXX9 |
Description
Motor, Phase Single, Horsepower 1/4 hp, Nameplate Voltage 115V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 5PXX9, Compatible with Grainger Part Number 5PXX9, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards CUS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (100MS1F4B4)
- ALFA LAVAL Seal Kit LKH10-60 C/SIC EPDM (9612129609)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT04)
- DAYTON O-Ring, Buna-N, PP60083G (PP60083G)
- DAYTON Roll Pin, 3/16 x 7/8, PK2 (PP60353G)
- DAYTON Bladder, 6 Gallon (PP6GALBLADG)
- DAYTON Motor (PP2LTAE21SBG)
- DAYTON Bushing, PK4 (PPO9ZN017G)
- DAYTON Repair Kit, For 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 (21TH09)
- DAYTON Bolt, 3/8-16 x 3/4, PK4 (PPL3103G)
- FILL-RITE Diaphragm Zurcon (400F7238)
- Dayton Pump Parts