Shop All Pump Parts
Dayton
Motor
Mfr # PPLTAF23SCG
Zoro # G8321862
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4UA77A
- Phase Three
- Standards UL Listed
- Motor Enclosure Design Open Dripproof
- Motor Enclosure Open Dripproof (ODP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPLTAF23SCG
- Zoro # G8321862
- UPC # 190735175897
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
For Use With Mfr. Model Number | 4UA77A |
Phase | Three |
Standards | UL Listed |
Motor Enclosure Design | Open Dripproof |
Motor Enclosure | Open Dripproof (ODP) |
Product Type | Motor |
Nameplate Voltage | 208-230/460V AC |
Horsepower | 2 hp |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4UA77A |
Compatible with Manufacturer Part Number | 4UA77A |
Compatible with Manufacturer Model Number [NEW] | 4UA77A |
Compatible Grainger Part Number | 4UA77A |
Compatible Manufacturer Part Number | 4UA77A |
Compatible Manufacturer Model Number | 4UA77A |
For Use with Mfr. Model Number | 4UA77A |
Description
Motor, Phase Three, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4UA77A, Compatible with Grainger Part Number 4UA77A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXA4)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HEZ1)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-VTC1-XXX)
- K2 PUMPS 2 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36305K-80)
- DAYTON Motor (PP2LTAC23SCG)
- DAYTON Pump Strainer, Thermoplastic, 2 In. (5PXF5)
- DAYTON Pump Casing (PPL2106CG)
- DAYTON Shaft (PP3747G)
- DAYTON Cylinder Sleeve (PPTWA321G)
- DAYTON Volute (PP48004G)
- VERSA-MATIC PTFE, Aluminum Elastomer Kit (V1 TF/AL KIT-1)
- Dayton Pump Parts