Shop All Pump Parts
Dayton
Motor
Mfr # PPLTAF21SAG
Zoro # G8127481
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Standards UL Listed
- Motor Enclosure Design Open Dripproof
- Motor Enclosure Open Dripproof (ODP)
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPLTAF21SAG
- Zoro # G8127481
- UPC # 190735175880
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
Phase | Single |
Standards | UL Listed |
Motor Enclosure Design | Open Dripproof |
Motor Enclosure | Open Dripproof (ODP) |
Product Type | Motor |
Compatible with Brand | Dayton |
Horsepower | 2 hp |
Compatible with Pump Type | Straight Centrifugal |
Nameplate Voltage | 115/230V AC |
Compatible with Manufacturer Model Number | 4UA75A, 4UA76A |
Compatible Manufacturer Part Number | 4UA75A, 4UA76A |
Compatible with Manufacturer Model Number [NEW] | 4UA75A, 4UA76A |
Compatible Grainger Part Number | 4UA75A, 4UA76A |
Compatible with Manufacturer Part Number | 4UA75A, 4UA76A |
Compatible Manufacturer Model Number | 4UA75A, 4UA76A |
For Use with Mfr. Model Number | 4UA75A, 4UA76A |
For Use With Mfr. Model Number | 4UA75A, 4UA76A |
Description
Motor, Phase Single, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4UA75A, 4UA76A, Compatible with Grainger Part Number 4UA75A, 4UA76A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE A-Matic Plus Float Switch (40A)
- ASPEN Mini Orange Univ Pump 100-250 V (83909)
- YAMADA DIAPHRAGM 25C-PP (772961)
- STENNER Index Plate (UCFC5ID)
- DAYTON Capacitor (PP2115250-05G)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN021G)
- DAYTON Gear (PPO81N002G)
- DAYTON Mechanical Seal, Seat Assembly (PPR8ZN007G)
- DAYTON Valve Stopper (771341)
- DAYTON Seal Assembly (PPTLS5013G)
- FILL-RITE Outlet Kit (KIT300OT)
- Dayton Pump Parts