Shop All Pump Parts
Dayton
Motor
Mfr # PPLTAE23SCG
Zoro # G8140623
original price:
$612.62
63% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Phase Three
- Motor Enclosure Open Dripproof (ODP)
- Motor Enclosure Design Open Dripproof
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPLTAE23SCG
- Zoro # G8140623
- UPC # 190735175873
- Country of Origin India
- Category Pump Parts
Details
Item | MOTOR |
Standards | UL Listed |
Phase | Three |
Motor Enclosure | Open Dripproof (ODP) |
Motor Enclosure Design | Open Dripproof |
Product Type | Motor |
Compatible with Brand | Dayton |
Nameplate Voltage | 208-230/460V AC |
Horsepower | 1 1/2 hp |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 4UA73A, 4UA74A |
Compatible with Manufacturer Part Number | 4UA73A, 4UA74A |
Compatible with Manufacturer Model Number [NEW] | 4UA73A, 4UA74A |
Compatible Grainger Part Number | 4UA73A, 4UA74A |
Compatible Manufacturer Part Number | 4UA73A, 4UA74A |
Compatible Manufacturer Model Number | 4UA73A, 4UA74A |
For Use with Mfr. Model Number | 4UA73A, 4UA74A |
For Use With Mfr. Model Number | 4UA73A, 4UA74A |
Shop By | Closeouts |
Description
Motor, Phase Three, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4UA73A, 4UA74A, Compatible with Grainger Part Number 4UA73A, 4UA74A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF013LF)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- DAYTON Booster Cartridge Assembly (AEYD7)
- DAYTON Pump Body Kit, Plastic (PP20003AF01G)
- DAYTON Flapper Valve (PPTLS5006G)
- DAYTON Washer SS 410, 3/8 (PP60120G)
- DAYTON Mechanical Seal, Buna (AEYE9)
- DAYTON Drive Shaft/Gear Assembly (PP20053ER02G)
- GRUNDFOS Pumps CR Connections Oval flange set, 1"NPT, for cast iron base Packaged Fitting Sets Material (96474336)
- Dayton Pump Parts