Shop All Pump Parts
Dayton
Motor
Mfr # PPLTAC21SAG
Zoro # G7923675
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Phase Single
- Standards UL Listed
- Motor Enclosure Open Dripproof (ODP)
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPLTAC21SAG
- Zoro # G7923675
- UPC # 190735175835
- Country of Origin India
- Category Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | MOTOR |
Phase | Single |
Standards | UL Listed |
Motor Enclosure | Open Dripproof (ODP) |
Motor Enclosure Design | Open Dripproof |
Product Type | Motor |
Horsepower | 3/4 hp |
Compatible with Manufacturer Model Number | 4UA69A, 4UA70A |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Nameplate Voltage | 115/230V AC |
Compatible Manufacturer Part Number | 4UA69A, 4UA70A |
Compatible with Manufacturer Part Number | 4UA69A, 4UA70A |
Compatible with Manufacturer Model Number [NEW] | 4UA69A, 4UA70A |
Compatible Grainger Part Number | 4UA69A, 4UA70A |
Compatible Manufacturer Model Number | 4UA69A, 4UA70A |
For Use with Mfr. Model Number | 4UA69A, 4UA70A |
For Use With Mfr. Model Number | 4UA69A, 4UA70A |
Description
Motor, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4UA69A, 4UA70A, Compatible with Grainger Part Number 4UA69A, 4UA70A, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 1 Pls (WMT2-A-C-04-1)
- GPI Overhaul Kit for Ez-8 (13750005)
- DAYTON Gear (PPM935802G)
- K2 PUMPS 1/6 HP Thermoplastic Submersible Utility Pump (UTM01602K)
- DAYTON Impeller Locknut (PP60226G)
- DAYTON Valve, Regulating, 0-12 GPM (1MDA4)
- DAYTON Mechanical Seal (201100011)
- DAYTON Buna-N Mechanical Seal (PPL3316G)
- DAYTON Shaft Sleeve SS 410 (PP60101G)
- DAYTON Bung with Flame Arrestor, 2 In. (PPSABNRBP3VFMG)
- ARO Needle Valve, 104104-NS2 (104104-NS2)
- Dayton Pump Parts