Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAE23TCG
Zoro # G8328661
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Amps 5.0/2.5
- Standards UL Listed
- Motor Thermal Protection None
- Motor Enclosure Design Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP2LTAE23TCG
- Zoro # G8328661
- UPC # 190735178850
- Country of Origin India
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | MOTOR |
Phase | Three |
Amps | 5.0/2.5 |
Standards | UL Listed |
Motor Thermal Protection | None |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Product Type | Motor |
Nameplate Voltage | 230/460 |
Frequency | 60 Hz |
Compatible with Pump Type | Centrifugal Pumps |
Compatible with Series Family | 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4 |
Compatible with Brand | DAYTON |
Compatible with Series | 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4 |
Compatible with Manufacturer Model Number | 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4 |
Horsepower | 1 1/2 hp |
Maximum Ambient Temperature | 40 Degrees C |
Maximum RPM | 3,450 RPM |
Number of Speeds | 3450 |
Compatible Manufacturer Part Number | 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4 |
Description
Motor, Phase Three, Horsepower 1 1/2 hp, Nameplate Voltage 230/460, Compatible with Brand DAYTON, Compatible with Series Family 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4, Compatible with Series 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4, Compatible with Manufacturer Model Number 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4, Compatible with Grainger Part Number 2YEW3, 2ZXP6, 2ZXR5, 2ZXT4, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed, Maximum Ambient Temperature 40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces Bell & Gossett Kit 118681 (KIT 118681SP)
- AQUAMOTION Cartridge Fits All Aquamotion Am5 And Am6 Pumps (CT56)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- DAYTON Seal (PPTPXX303G)
- DAYTON Gear (PPM956001G)
- DAYTON Skhd Screw, 3/8-16 x 1 1/2 SS (PP60351G)
- DAYTON White Sleeve (134240)
- DAYTON Union Set, 1-1/2 In. (PP89280102G)
- DAYTON Pump Repair Kit, For 2ZWT8 (21TG62)
- ARO Washer, Back-Up, Aluminum (96503)
- Dayton Pump Parts