Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAB23SCG
Zoro # G7858295
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2.4/1.2
- Standards UL Listed
- Phase Three
- Motor Enclosure Design Open Dripproof
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PP2LTAB23SCG
- Zoro # G7858295
- UPC # 190735178751
- Country of Origin India
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | MOTOR |
Amps | 2.4/1.2 |
Standards | UL Listed |
Phase | Three |
Motor Enclosure Design | Open Dripproof |
Motor Thermal Protection | None |
Product Type | Motor |
Frequency | 60 Hz |
Nameplate Voltage | 230/460 |
Compatible with Manufacturer Model Number | 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8 |
Compatible with Brand | DAYTON |
Compatible with Series Family | 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8 |
Compatible with Series | 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8 |
Number of Speeds | 3450 |
Maximum Ambient Temperature | 40 Degrees C |
Horsepower | 1/2 hp |
Maximum RPM | 3,450 RPM |
Compatible with Pump Type | Centrifugal Pumps |
Description
Motor, Phase Three, Horsepower 1/2 hp, Nameplate Voltage 230/460, Compatible with Brand DAYTON, Compatible with Series Family 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8, Compatible with Series 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8, Compatible with Manufacturer Model Number 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8, Compatible with Grainger Part Number 2YER4, 2ZWZ7, 2ZXJ2, 2ZXK5, 2ZXL8, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF053LF)
- APACHE Fuel Dispensing Kit, Manual, 3/4" (99000276)
- ARO Seat, Polypropylene (93098-1)
- DAYTON Mechanical Seal (201100051)
- DAYTON Seal Assembly, Viton/Silicone Carbide (2UV43)
- DAYTON Splice Kit (022919)
- DAYTON V Band Clamp Assembly (PP22053ER0902G)
- DAYTON Bushing, PK4 (PPO9ZN017G)
- DAYTON Impeller Assembly (PP20003CI02G)
- ARO Replacement Check, Stainless Steel (90948)
- Dayton Pump Parts