Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAB21SBG
Zoro # G8458335
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10.9/5.5
- Standards UL Listed
- Phase Single
- Motor Enclosure Design Open Dripproof
- Motor Thermal Protection yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP2LTAB21SBG
- Zoro # G8458335
- UPC # 190735178737
- Country of Origin India
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | MOTOR |
Amps | 10.9/5.5 |
Standards | UL Listed |
Phase | Single |
Motor Enclosure Design | Open Dripproof |
Motor Thermal Protection | yes |
Product Type | Motor |
Nameplate Voltage | 115/230 |
Frequency | 60 Hz |
Compatible with Manufacturer Model Number | 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7 |
Horsepower | 1/2 hp |
Compatible with Series | 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7 |
Number of Speeds | 3450 |
Compatible with Pump Type | Centrifugal Pumps |
Compatible with Brand | DAYTON |
Compatible with Series Family | 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7 |
Maximum RPM | 3,450 RPM |
Maximum Ambient Temperature | 40 Degrees C |
Description
Motor, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230, Compatible with Brand DAYTON, Compatible with Series Family 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7, Compatible with Series 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7, Compatible with Manufacturer Model Number 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7, Compatible with Grainger Part Number 2YER3, 2ZWZ6, 2ZXJ1, 2ZXK4, 2ZXL7, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Open Dripproof, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suct Strainer, 7 Dia, 4 NPSM, Side Rnd Perf (5RWK7)
- DAYTON O-Ring, Buna-N, PP60080G (PP60080G)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- DAYTON Shaft Seal (PPT2P508G)
- DAYTON Adapter (PPTPXX808G)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN021G)
- DAYTON Diaphragm (771976)
- DAYTON Mounting Adaptor (PPT03310G)
- DAYTON Mechanical Seal (PP60010G)
- DRAINAGE INDUSTRIES DISCHARG HOSE 1-1/4""X24' (SK2400DIU)
- Dayton Pump Parts