Shop All Pump Parts
Dayton
Motor
Mfr # PP2LTAA21TBG
Zoro # G7932617
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2YEV4
- Amps 8.2/3.6-4.1
- Standards UL Listed
- Phase Single
- Motor Thermal Protection yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP2LTAA21TBG
- Zoro # G7932617
- UPC # 190735175910
- Country of Origin India
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | MOTOR |
For Use With Mfr. Model Number | 2YEV4 |
Amps | 8.2/3.6-4.1 |
Standards | UL Listed |
Phase | Single |
Motor Thermal Protection | yes |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Product Type | Motor |
Frequency | 60 Hz |
Nameplate Voltage | 115/208-230 |
Compatible with Series | 2YEV4 |
Maximum Ambient Temperature | 40 Degrees C |
Maximum RPM | 3,450 RPM |
Compatible with Manufacturer Model Number | 2YEV4 |
Horsepower | 1/3 hp |
Number of Speeds | 3450 |
Compatible with Pump Type | Centrifugal Pumps |
Compatible with Series Family | 2YEV4 |
Compatible with Brand | DAYTON |
Compatible Manufacturer Part Number | 2YEV4 |
Description
Motor, Phase Single, Horsepower 1/3 hp, Nameplate Voltage 115/208-230, Compatible with Brand DAYTON, Compatible with Series Family 2YEV4, Compatible with Series 2YEV4, Compatible with Manufacturer Model Number 2YEV4, Compatible with Grainger Part Number 2YEV4, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed, Maximum Ambient Temperature 40 Degrees C, Amps 8.2/3.6-4.1, Frequency 60 Hz, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-659)
- DAYTON Pump Repair Kit, For 2ZXJ3, 2ZXJ4 (21TH17)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- DAYTON Valve Seat (780138)
- DAYTON Gasket, PPUL2903G (PPUL2903G)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV86)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN010G)
- DAYTON Impeller Assembly (PP20003CQ02G)
- DAYTON Mechanical Seal, Buna N (AEXJ6)
- DAYTON Oil Probe Tube (PP62001G)
- Dayton Pump Parts