Shop All Motor Mounting Rings
Dayton
Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2
Mfr # 4UFA9
Zoro # G2076925
original price:
$17.49
4% off
new price: $16.69
/pk 2, $8.35/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1 13/16 in
- Inside Dia. (In.) 1 1/4 in
- Thickness (In.) 5/16 in
- Replaces Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
- Type Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UFA9
- Zoro # G2076925
- UPC # 190735335086
- Country of Origin United States
- Category Motor Mounting Rings
Dimensions
Outside Dia. (In.) | 1 13/16 in |
Inside Dia. (In.) | 1 1/4 in |
Overall Depth | 5/16 in |
Outside Diameter | 1 13/16 in |
Inside Diameter | 1 1/4 in |
Compatible NEMA Frame Size | 42 to 48 |
Details
Thickness (In.) | 5/16 in |
Replaces | Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications |
Item | Motor Mounting Ring |
Type | Circle |
Material | Rubber |
Ring Interior Shape | Circle |
Number of Pieces | 2 |
Description
Motor Mounting Ring, Ring Interior Shape Circle, Outside Diameter 1 13/16 in, Inside Diameter 1 1/4 in, Overall Depth 5/16 in, Compatible NEMA Frame Size 42 to 48, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor (57090)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor Kit (C2002-WK)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- DAYTON Motor Mounting Rings, 1 3/4 In OD, PK2 (4UFA7)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- GENTEQ Mounting Ring, Pk2 (GA493)
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- Dayton Motor Mounts