Shop All Motor Mounting Brackets
Dayton
Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs
Mfr # 4UEZ8
Zoro # G2499183
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 42, NEMA 48
- Bracket Type Mounting
- Application Provides Rectangular Mounting Stud Pattern on 5 or 5 5/8 in Diameter Motors to Match Fedders Stud Motors. Similar to Emerson and RMR Rectangular Mounting Stud Patterns
- Dia. 5 5/8 in
- For Use With 48 Frame and Shaded Pole and PSC Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4UEZ8
- Zoro # G2499183
- UPC # 190735334980
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Dia. | 5 5/8 in |
For Motor Diameter | 5 in to 5 5/8 in |
Details
Item | Bracket Adapter |
For NEMA Frame | NEMA 42, NEMA 48 |
Bracket Type | Mounting |
Application | Provides Rectangular Mounting Stud Pattern on 5 or 5 5/8 in Diameter Motors to Match Fedders Stud Motors. Similar to Emerson and RMR Rectangular Mounting Stud Patterns |
For Use With | 48 Frame and Shaded Pole and PSC Motors |
Construction | Steel |
Includes | 4 Studs |
Mounting | Studs and Washers |
Description
Bracket Adapter, For NEMA Frame NEMA 42, NEMA 48, For Motor Diameter 5 in to 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF003100WC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- WARREN DISTRIBUTION 14OZ MP Lithium Grease (PR127613)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Motor Mtg Bracket, Butt Type, Galv Steel (2MEV6)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- Dayton Motor Mounting Brackets