Shop All Motor Mounting Brackets
Dayton
Motor Mtg Plate, 3 5/16 In Dia, Steel
Mfr # 4UFA2
Zoro # G3190153
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame Non-Standard
- Overall Width (In.) 5 in
- Construction Aluminum
- Dia. 5 in
- Overall Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UFA2
- Zoro # G3190153
- UPC # 190735335017
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Overall Width (In.) | 5 in |
Dia. | 5 in |
Overall Height (In.) | 1 in |
Bracket Height (In.) | 1 in |
For Motor Diameter | 3 1/3 in |
Details
Item | Blower Housing Mounting Adapter |
For NEMA Frame | Non-Standard |
Construction | Aluminum |
Application | Matches 3.3 in Mounting Pattern for Motor or Blower Mounting. Requires 4UEZ9 Adapter End Plate for Motor Mounting |
For Use With | 3.3 in Diameter Shaded Pole and PSC Motors |
Bracket Type | Stand-Off |
Mounting | Screws |
Description
Blower Housing Mounting Adapter, For NEMA Frame Non-Standard, For Motor Diameter 3 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM (6K884)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9007-1208)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- DAYTON Lug Mounting Kit (3M133)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- Dayton Motor Mounting Brackets