Shop All Motor Mounting Brackets
Dayton
Motor Mtg Bracket, Torsion-Flex, GalvSteel
Mfr # 2MEV7
Zoro # G3195227
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 48
- For Use With 5 5/8 in Diameter Motors
- Dia. 9 in, 10 in
- Includes 4 Brackets, 8 Screws
- Construction Galvanized Stamped Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MEV7
- Zoro # G3195227
- UPC # 190735225202
- Country of Origin Mexico
- Category Motor Mounting Brackets
Dimensions
Dia. | 9 in, 10 in |
Fits Blower Wheel Dia. (In.) | 10 |
For Motor Diameter | 5 5/8 in |
Details
Item | Rheem Bracket Kit |
For NEMA Frame | NEMA 48 |
For Use With | 5 5/8 in Diameter Motors |
Includes | 4 Brackets, 8 Screws |
Construction | Galvanized Stamped Steel |
Bracket Type | Torsion Flex |
Application | Mounts Motor to Blower Housing |
Mounting | Screws |
Description
Rheem Bracket Kit, For NEMA Frame NEMA 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- SWISHER Pulley-Idler OD-2.75" , ID-3/8 (7509)
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Lug Mounting Kit (3M133)
- HONEYWELL 220738A Adapter Bracket For Mod (220738A)
- Dayton Motor Mounting Brackets