Shop All Motor Mounting Brackets
Dayton
Motor Mtg Bracket, Torsion-Flex, 9-10 in.
Mfr # 2MEY6
Zoro # G2386666
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 48
- For Use With 5 5/8 in Diameter Motors
- Dia. 9 in, 10 in
- Fits Blower Wheel Dia. (In.) 9
- Construction Painted Stamped Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEY6
- Zoro # G2386666
- UPC # 190735225370
- Country of Origin China
- Category Motor Mounting Brackets
Dimensions
Dia. | 9 in, 10 in |
Fits Blower Wheel Dia. (In.) | 9 |
For Motor Diameter | 5 5/8 in |
Details
Item | Motor Mounting Bracket |
For NEMA Frame | NEMA 48 |
For Use With | 5 5/8 in Diameter Motors |
Construction | Painted Stamped Steel |
Includes | 3 Grommets, 1 Bolt, 1 Nut, 3 Steel Washers |
Bracket Type | Torsion Flex |
Application | Mounts Motor to Blower Housing |
Mounting | Screws |
Description
Motor Mounting Bracket, For NEMA Frame NEMA 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6002, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Open (6002)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3509)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01906, Pressure Line, 10 micron, Outside-In (MF0058396)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- DAYTON Motor Mtg Plate, 3 5/16 In Dia, Steel (4UFA2)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Motor Mtg Bracket, Butt Type, Galv Steel (2MEV6)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- Dayton Motor Mounts